Beli High Voltage Probe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BK Precision High-Voltage Probe MeterDeskripsi:High-voltage probes have insulated handles with circular rings that dissipate hazardous transient voltages and have a built-in analog display for quick and accurate readings. They pair with compatible voltmeters and are often used by electricians to measure power supplies, television sets, and other high voltages in commercial and industrial areas.atribut:
- UNSPSC: 41113637
- Alert Type: Sound
- Auto Ranging: Yes
- Brand: B&K PRECISION
- Detector Type: Probe Meter
- Display Type: Analog
- For Use On: General High Voltage Commercial Applications; High Voltages in TV Sets; Power Supplies, Laboratories
- Includes: Conventional Round Needle Tip; Flat Spring Tip
- Input Impedance (ohm): 600 mega
- Manufacturer Part Number: HV 44A
- Max. DC Voltage Measured (kV): 40
- Min DC Voltage Measured (V): 0k
- Number of Voltage Ranges: 1
- Power Cord Length (ft): 2.8
- Power Supply: Wire Leads
- Standards: UL Certified
- Tool Height (inch): 16.5 in
- Tool Length (inch): 2.1 in
- Tool Width (inch): 2 in
- Voltage Accuracy: ±3.00%
- FLUKE High Voltage ProbeDeskripsi:-A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
- SATA High-Low Voltage TesterDeskripsi:62504 Dual-Purpose Car Voltage Tester Product Description ●Used to test 6V and 12V circuit voltage and spark plug discharge ●When in use, ground the duckbill clip end and insert the probe end into the tested end for testing ●When testing spark plugs, unscrew the probe and screw it into the other end of the handleatribut:
- Serial Number: 62504
- Hioki High Voltage Probeatribut:
- Compatible for: HiTester 3030
- Cable Length: 1.4 m
- Hioki Probe Tegangan Tinggi DC (DC High Voltage Probe) (Probe Uji Tegangan Tinggi)Deskripsi:Safe Inspection of Solar Installations with High VoltageThe voltage of the solar installations (also known as photovoltaic or PV installations) increases to reduce cost and improve the efficiency of solar equipment. As a result, it is important to select measuring instruments that support higher voltage measurement to protect the safety of inspection workers.The P2000 enables high voltage measurement up to CAT III 2000 V by simply connecting to a compatible Hioki clamp meter or digital multimeter (DMM).Enables high voltage measurement up to CAT Ⅲ 2000 VSafely measure solar installations like the mega-solar without interrupting the gridConnects to compatible Hioki clamp meters and digital multimeters (DMMs)- Maximum input voltage : DC 2000 V- Maximum rated line-to-ground voltage : 1000 V (Measurement Category IV), Anticipated transient overvoltage 12000 V2000 V (Measurement Category III), Anticipated transient overvoltage 15000 V- Input resistance : 20 MΩ ±5.0% (between INPUT H and INPUT L, when OUTPUT terminal is open)- Overload protection : 2200 V DC/2200 V AC (applied for 1 minute) (between INPUT H and INPUT L)600 V DC/600 V AC (applied for 1 minute) (between OUTPUT H and OUTPUT L)- OUTPUT terminal : 4 mm banana terminal- Operating temperature and humidity range : Temperature:-25°C to 65°C (-13°F to 149°F)Humidity:−25°C to 40°C (−13°F to 104°F): 80% RH or less (non-condensing)40°C to 65°C (104°F to 149°F): Linearly reduces from 80% RH or less at 40°C (104°F) to 25% RH or less at 65°C (149°F) (non-condensing)- Storage temperature and humidity range : -30°C to 70°C (-22°F to 158°F) 90% RH or less (non-condensing)- Standards : EN 61010- Included accessories : Connection Cable Set L4943 ×1, Strap with buckle ×2, Strap ×1, Carrying Case C0205 ×1, Instruction Manual ×1, Operating Precautions ×1atribut:
- Maximum Input Voltage (V): 2000 (DC)
- Maximum Rated Line-to-ground Voltage (V): 1000 (Measurement Category IV), Anticipated transient overvoltage 12000, 2000 (Measurement Category III), Anticipated transient overvoltage 15000
- Overload Protection: 2200 V DC/2200 V AC (applied for 1 minute) (between INPUT H and INPUT L), 600 V DC/600 V AC (applied for 1 minute) (between OUTPUT H and OUTPUT L)
- Output Terminal (mm): 4 banana terminal
- Accessories: Connection Cable Set L4943 ×1, Strap with buckle ×2, Strap ×1, Carrying Case C0205 ×1, Instruction Manual ×1, Operating Precautions ×1
- Humidity (%RH): −25°C to 40°C (−13°F to 104°F): 80 or less (non-condensing) 40°C to 65°C (104°F to 149°F): Linearly reduces from 80 or less at 40°C (104°F) to 25 or less at 65°C (149°F) (non-condensing)
- Input Resistance (ohm): 20 M ±5.0% (between INPUT H and INPUT L, when OUTPUT terminal is open)
- Standards: EN 61010
- Storage Temperature (°C): -30 to 70 (-22°F to 158°F) 90% RH or less (non-condensing)
- Temperature Range (°C): -25 to 65
- Temperature Range (°F): -13 to 149
- IWATSU Electric (IWATSU) Voltage ProbeDeskripsi:Manufacturer's oscilloscope recommended standard probe (attenuation ratio: 1: 1, 10: 1).atribut:
- Overall Length (m): About 1.5
- FLUKE High Volatage ProbeDeskripsi:The 80K-15 is a high voltage probe designed to extend the voltage measuring capability of an AC/DC voltmeter to 15,000 volts peak AC or DC Overvoltage Category I. This means the probe can only be used to make measurements on energy limited circuits within equipment. Examples include high voltage within televisions or photocopy machines. DO NOT use this probe to measure high voltages on power distribution systems. The probe provides high accuracy when used with a voltmeter having 10 Megohm input impedance.
- Kewtech High Voltage InsulationDeskripsi:KEW3125A / KEW3125B The UK's smallest high voltage 5KV testerInsulation Resistance up to 1TΩShort-Circuit current up to 1.5mAWide Test Voltage from 250V to 5000VThis product was previously the KEW3125A but is now the KEW3125B. There has been no change to the functionality of this product.
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)atribut:
- UNSPSC: 41113637
- Brand: KLEIN TOOLS
- Manufacturer Part Number: HVNCVT-1
- SOUTHWIRE Voltage Detectors, Voltage Tester & Continuity TesterDeskripsi:Non-contact voltage detectors (NCV) have tips that light up or sound an audible beep when voltage is detected. These handheld tools are often used to test for voltage in outlets, switches, and electrical panels. Additional applications include testing for live voltage through insulated wires and cables.atribut:
- UNSPSC: 41113637
- Alert Type: Light
- Battery Size: AAA
- Brand: SOUTHWIRE
- Built-In Flashlight: Yes
- Calibration Frequency (Hz): 50 to 60
- Display Screen Type: No Display
- Display Type: No Display
- IP Rating: IP67
- Maximum Operating Temperature (°F): 104
- Minimum Operating Temperature (°F): 32
- Non-Contact - New: Yes
- Number of Batteries Required: 2
- Power Source: Battery
- Test Connection Type: Probe Tip
- Tool Length (inch): 6.2 in
- FLUKE Suregrip Industrial Surface Temperature Probe (Probe Suhu)Deskripsi:The Fluke 80PK-27 SureGrip Industrial Surface Temperature Probe is designed to be compatible with any temperature measuring instrument that accepts Type K thermocouples, has a miniature thermocouple connector, and has cold reference junction compensation. The innovative SureGrip design makes it easier to hold the probe and focus on the measurement. Ideal for surfaces in rugged environments.atribut:
- Measurement Range (°C): -127 to 600
- Oxford Precision Two-pole Voltage & Continuity TesterDeskripsi:9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.- Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.- Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.- Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.- A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.atribut:
- Width (mm): 78
- Depth (mm): 30
- Indication: Audible
- Ingress Protection Rating: IP64
- Maximum Voltage Sensed (V): 12 AC
- Minimum Voltage Sensed (V): 12 AC
- Length (mm): 240
- Part Number: OXD5168260F
- Safety Rating: Cat III 1000V
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Teledyne LeCroy Oscilloscope ProbeDeskripsi:The Teledyne LeCroy HVD3000A series high voltage differential probes provide high CMRR over a broad frequency range to simplify the measurement challenges found in noisy, high common-mode power electronics environments. The probe's design is easy-to-use and enables safe, precise high voltage floating measurements.2 kV CAT safety rated modelsWidest differential voltage ranges availableExceptional common-mode rejection ratio (CMRR) across a broad frequency rangeUp to 0.35% gain accuracyHigh offset capability at both high and low attenuationDC couplingProBus active probe interface with automatic scalingWide oscilloscope compatibilityatribut:
- Bandwidth (MHz): 400
- Maximum Common Mode Input Voltage (V): 1500
- Probe Type: Differential
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- FLUKE Non-Contact Voltage Clamp MeterDeskripsi:Voltage and current measurements with FieldSense technologyThe Fluke 377 true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.Measure extremely high current with iFlex probeUse the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.Complete 3-phase measurements in quick, easy steps- Complete 3-phase voltage and current tests in 3 easy steps- Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter- No more hand-written notes or complicated mathEasy to see, easy to use with included toolsYour job will get easier when you use the 377 clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areasatribut:
- Battery Type: 2 AA IEC LR6 alkaline
- Battery Life (hour): 200
- Display: Dual readout
- Automatic Power Off Time (minute): 20
- Dimensions (mm): 247x86x47
- Flexible Current Probe Cable Length (m): 1.8
- Flexible Current Probe Diameter (mm): 7.5
- Ingress Protection: IEC 60529: IP30 (jaw closed)
- Jaw Opening (mm): 34
- Maximum Voltage (V) : 1000
- Operating Altitude (m): 2000
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Operating Temperature (°C): -10 to 50
- Rogowski Coil Length (mm): 450
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
- HIRSCHMANN Set Peralatan Uji Mikro (Kit Probe Mikro)Deskripsi:PMS 0.64 Micro SetBrought to you by Hirschmann Test & Measurement. A high-quality micro test lead set useable for testing very small components. With a maximum working voltage of 60 V dc, these test leads are an excellent addition for electronic testing applications. All models are highly reliable and excellent quality.Features and Benefits• Sprung test probes red and black• Micro clips red and black• Miniature crocodile clip• Easy to useWhat are test leads?Micro test lead set for testing very small components: Maximum working voltage 60Vdc.Kit comprises:Connecting to multimeters, a set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test & Measurement, each probe provides much-needed precision.What are the differences between safety categories?Sprung test probes red and blackMicro clips red and blackMiniature crocodile clipatribut:
- Connector Type: Miniature Crocodile Clip, Spring Loaded Plug, Spring Loaded Socket
- Lead Length (m): 1
- Lead type: Micro Test Equipment Set
- Maximum Operating Temperature (°C): 70
- Minimum Operating Temperature (°C): -15
- Hanna Instruments Pre-Amplified pH and EC ProbeDeskripsi:HI9811-51 are supplied with the HI1285-51 pH/EC/TDS/temperature probe. The pH, EC, TDS, and temperature sensor are housed in a single body that connects to the meter with a DIN connector.atribut:
- Amplifier: Yes
- Body Material: Polypropylene
- Cable: 7-pole
- Cable Length (m): 1
- Electrolyte: Gel
- Glass Type: LT (low temperature)
- Junction/Flow Rate: Cloth
- Maximum Pressure (bar): 0.1
- Range: pH: 0 to 13/EC T: 0 to 50°C (32 to 122°F) - LT
- Recommended Use: Greenhouses, Hydroponics, Environmental Monitoring, Water Treatment, Boilers, Cooling Towers
- Reference: Single, Ag/AgCl
- Temperature Sensor: Yes
- Tip Diameter (mm): 8
- Tip Shape: Spheric
Daftar Harga High Voltage Probe Terbaru November 2026
| BK Precision High-Voltage Probe Meter | Rp4.299.900 |
| FLUKE High Voltage Probe | Rp10.999.900 |
| SATA High-Low Voltage Tester | Rp279.900 |
| Hioki High Voltage Probe | Rp1.299.900 |
| Hioki Probe Tegangan Tinggi DC (DC High Voltage Probe) (Probe Uji Tegangan Tinggi) | Rp2.599.900 |
| IWATSU Electric (IWATSU) Voltage Probe | Rp2.399.900 |
| FLUKE High Volatage Probe | Rp7.199.900 |
| Kewtech High Voltage Insulation | Rp26.999.900 |
| Hioki High Voltage Insulation Tester (Pengukur Isolasi) | Rp37.999.900 |
| KLEIN TOOLS High-Voltage Detector (Penguji Tegangan) | Rp7.899.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































%20(Probe%20Uji%20Tegangan%20Tinggi)/e7P109188511-1.jpg)
%20Voltage%20Probe/1rP110748063-1.jpg)


/P102091739-1.jpg)
/9tP109669353-1.jpg)

/pqP104703926-1.jpg)

/P101002867-1.jpg)


/exP103638537-2.jpg)

/rpP111598997-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)